Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Plasterboard plug W-GS Type ZD

Gypsum plstrbrd anchor W-GS w.out centring tip
DWL-(W-GS/Z)-ZD-14,5X33

Art.-no. 0903252

EAN 4011231846295

Individual price display after login
Plasterboard plug W-GS Type ZD

Art.-no. 0903252

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For quick and easy installation in gypsum plasterboard/gypsum fibreboard, without pre-drilling.
  • High die-cast zinc quality

  • Attachment via mechanical interlock

  • Rapid installation with cordless screwdriver and suitable bit for the relevant screw, with no pre-drilling required.

  • Minimal space required behind panel (only 15 mm)

  • The component can be attached with wood or chipboard screws.

  • For installation, we recommend ASSY®-D screws
Notice
  • To attach the component, use the ASSY®-D 4.5 mm-diameter plug screw or a wood/particle board screw without drill tip, counter thread or ring thread.

  • Use in damp areas in combination with a stainless steel screw

  • Type Z/L recommended for use on double panelling
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For attaching light items to gypsum plasterboard, gypsum fibreboard and lightweight panels, ideal in combination with the ASSY®-D 4.5 mm diameter screw.

Type description

W-GS/Z

Anchor length (l)

33 mm

Material

Die-cast zinc

Required particle-board screw diameter

4.5 mm

Hole diameter in component (d Bau)

6.5 mm

Minimum component thickness (d)

9.5 mm

Max. attachment height (d a) - condition

Dependent on screw length

Min. temperature resistance

-40 °C

Max. temperature resistance

80 °C

Edge clearance (a r)

50 mm

Centre-to-centre distance (a)

100 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information