Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Plastering tape, reinforced

MASKTPE-REND-(UV-RES 14DAYS)-48MM/50M

Art.-no. 0992401651

EAN 4099618727788

Individual price display after login
Plastering tape, reinforced

Art.-no. 0992401651

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

HDPE / LDPE / PP

Backing material

J-polyester fabric

Adhesive base

Synthetic rubber

Width

48 mm

Length

50 m

Colour

Orange

Thickness of adhesive tape

165 µm

Adhesive force on steel (per unit of length)

3 N/cm

Min./max. processing temperature

40 to 0 °C

Min./max. temperature resistance

-10 to +75 °C

Ultraviolet resistance

14 days, outdoor weathering

Resistance against

Humidity, Common building materials, UV radiation, Weather

Shelf life from production/conditions

5 Years / at room temperature, in the original container

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information