Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Plastering trowel

Plasterers' spatula stnlss steel wooden handle bit
PLSTSPTLA-CEME-SST-WOHNDL-BIT-PH2-W120MM

Art.-no. 5771101212

EAN 4048539509881

Individual price display after login
Plastering trowel

Art.-no. 5771101212

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Rust-proof spatula with wooden handle and integrated PH2 recessed head bit

Two tools in one


Using the integrated PH2 bit, any raised screws can be quickly and easily screwed into the plasterboard.



Rust-proof


Stainless steel blade and tang



Easy to work with


Handle in waxed, natural-coloured beech wood

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of blade

Stainless steel

Sheet width

120 mm

Material thickness

0.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information