Plastic base, screw-on
Base, plastic, screw on
BSE-ADJFT-PLA-SCRON-D80
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | PA GF - Polyamide glass fiber reinforced |
Colour | Black |
RoHS-compliant | Yes |
Nominal size | 80 mm |
Diameter (d1) | 79 mm |
Drill hole diameter (d2) | 9 mm |
Height (h1) | 18 mm |
Min. height (h2) | 29.5 mm |
Drill hole distance (l1) | 55 mm |
Disc thickness (s1) | 18 mm |
Load capacity | 900 kg |
Product weight (per item) | 44.550 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!