Plastic folding rule
FLDRUL-PLA-WHITE-2M
Art.-no. 071564 603
EAN 4045989853687
Register now and access more than 125,000 products
- Millimetre pitch on both sides
- Black decimal numbers
- Links made from fibreglass reinforced polyamide
- Scale corresponds to EU accuracy class III
Durable joint connections with steel springs can also be locked into place at right angles.
Datasheets(X)
Material | PA - Polyamide |
Colour | White |
Max. length measuring range | 2 m |
Length of link (pivot point) | 20 cm |
Accuracy class | III |
Number of chain links | 10 PCS |
Length (folded up) x width (folded up) x height | 240 x 35 x 16 mm |