Plastic rivet without pin, type 1
Plastic rivet without pin, type 1
RIV-PLA-WO.PIN-MB
Art.-no. 050012323
EAN 4047376890619
Register now and access more than 125,000 products
Cost and time savings
Quick and simple fitting by pressing in
Secure seat in the component
Datasheets(X)
- Connection of sheet metal, cardboard, trims or other flat components
- Small drill holes and low loads
Min./max. drill hole diameter | 5.5-5.7 mm |
Min./max. attachment thickness | 8-8.3 mm |
Head diameter | 12 mm |
Head height | 2.2 mm |
Length | 14.8 mm |
Colour | Natural |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Universal |
Corresponds to original spare part number | A0009871015 |
Installation location | Universal |