Plastic threaded plug GPN 700
Screw plug GPN 700 inch thread
SCRPLG-GPN700-3/4ZO-16UNF-YELLOW
Art.-no. 0598709020
EAN 4057709280918
Register now and access more than 125,000 products
Additional information:
Suitable for a variety of imperial female threads and pipe threads according to DIN EN ISO 228-1.
Non-slip head for manual assembly features additional slot up to medium sizes to facilitate assembly via screwdriver too.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | UNF3/4 |
Pitch | 16 in |
Outer diameter (d2) | 26 mm |
Height (h1) | 18 mm |
Insertion depth (h2) | 12 mm |
Other standard | GPN 700 |
Material | HDPE - High density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 80 °C |
Max. short-term temperature resistance | 100 °C |
