Plastic threaded plug GPN 730
Screw plug GPN 730, metric thread
SCRPLG-GPN730-M12X1,5-BLACK
Art.-no. 0598730125
EAN 4038898560555
Register now and access more than 125,000 products
Sealing effect:
Sealing lip (no shape severance) prevents the ingress or leaking of fluids within certain thresholds.
Additional information:
Assembly via screwdriver or mechanically using special wrench.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Pitch | 1.5 mm |
Outer diameter (d2) | 20 mm |
Height (h1) | 15 mm |
Insertion depth (h2) | 6.8 mm |
Other standard | GPN 730 |
Material | HDPE - High density polyethylene |
Colour | Black |
Min./max. temperature resistance | -20 to 90 °C |
Max. short-term temperature resistance | 170 °C |
