Pneumatic eccentric disc-type sander DTS 153
Pneumatic random orbital disc sander, DTS 153
RANORBSNDR-PN-DISC-DTS153
MASTER
DTS153
Register now and access more than 125,000 products
No oil residue on worked surfaces and effective work progress
Oil-free and high-performance pneumatic motor
Lowest possible vibrations for optimum grinding results and low-fatigue work
3-way balanced drive
Optimum adjustment to grinding operation and paper change without disconnection of pneumatic air
Infinitely adjustable speed control with safety switch
Robust and durable
Large-dimensioned bearings with dust protection
Lowest possible noise emissions and exhaust air routing for maximum user comfort
Effective and rotatable sound absorber
For external dust extraction
Lowest possible dust generation thanks to optimum extraction options with vacuum cleaners or stationary extraction systems
Ergonomic design, with perfect handling
Extremely compact housing design
- The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised.
- Plug-in nipple not included in the scope of delivery
Datasheets(X)
Diameter of sanding plate | 150 mm |
Sanding stroke | 5 |
Max. idle speed | 12000 rpm |
Power output | 225 W |
Operating pressure | 6.3 bar |
Air consumption | 297 l/min |
Weight of machine | 0.9 kg |
Min. hose inner diameter | 10 mm |
Connection thread | 1/4 inch |
ADHDISC-HOKLP-USEIT-21HO-D150
SUCTION HOSE
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!