Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pneumatic hose reel DSA 12/8, aluminium

Pneumatic hose reel, DSA12/8 aluminium
REEL-PNHOSE-(DSA12/8-ALU)-8X14-L12M

Art.-no. 0699108
EAN 4045989373802

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Practical retractor with reinforced PVC/polyurethane hose. For a safe, tidy workplace.

Very robust, enclosed aluminium housing


Hose and winding mechanism are protected against dust and other contamination.



Maximum resistance to kinking and to oils and solvents


Reinforced PVC/polyurethane hose with excellent properties in low and high temperature ranges.



Efficient


High flow capacity of hose.



For universal use


Suitable for wall, ceiling or floor mounting without additional modifications.



User-friendly with good freedom of movement


150° swivelling mechanism

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DSA 12/8-ALU

Design

With G 1/4 inch male thread

Hose length

12 m

Inner hose diameter

8 mm

Supply-hose length

2 m

Hose length (from stopper ball)

2 m

Outer diameter of hose

14 mm

Max. pressure

12 bar

Width

360 mm

Height

175 mm

Length

400 mm

Min./max. temperature conditions

-5 to 40 °C

Internal diameter of supply hose

8 mm

Outer diameter of supply hose

14 mm

Material of housing

Aluminium

Pneumatic hose reel DSA 12/8, aluminium including:
Hose
1 x
Hose

SP-HOSE-F.0699108

Description: For compressed air hose reel DSA 8/8 aluminium
Quantity: 1 x
Supply hose
1 x
Supply hose

SP-CONNECTION-HOSE-F.0699108

Quantity: 1 x
Holder
1 x
Holder

SP-YOKE-F.0699108

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
wSafe® 2000 pneumatic safety coupling With female thread

CUPL-QCKACTION-PN-S2000-IT-1/4IN

WSAFE
The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.
Female thread quick-action coupling series 2000

CUPL-QCKACTION-PN-S2000-IT-G1/4IN

Female thread plug-in nipple series 2000

NPL-PN-S2000-IT-G1/4IN

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information