Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pneumatic random orbital sander DTS 136C

Pneumatic random orbital sander DTS 136C
RANORBSNDR-PN-DISC-DTS136C

Art.-no. 07037522

EAN 4045989779246

Individual price display after login
Pneumatic random orbital sander DTS 136C

Art.-no. 07037522

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

2.5 mm random orbital disc (for surface treatment)

Robust and durable


Powerful motor and bearing with dust protection



Minimal vibrations for optimum sanding results and non-fatiguing operation


Drive features 3 balance points



Optimum adjustment to the sanding insert and paper change without disconnecting the pneumatic air


Variable speed control



For external dust extraction


Minimal dust build-up thanks to optimum extraction function with vacuum cleaners or stationary extraction systems



Ergonomic design and perfect handling


Extremely compact housing design

Notice

The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised. Plug-in nipple not included in the scope of delivery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fine sanding work to remove traces of paint before polishing. Particularly suitable for carpenters, window and door specialists and the furniture industry

Diameter of sanding plate

150 mm

Sanding stroke

2.5

Max. idle speed

12000 rpm

Power output

186 W

Operating pressure

6.3 bar

Air consumption

113 l/min

Weight of machine

0.71 kg

Connection thread

5/16 inch - 24 UNF

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
Hook and loop fastener support plate for dust-free working and optimum results

ADHDISC-HOOK-A-LOOP-SOFT-MULTI-D150MM

For dust-free working and optimum results.
x 1 pcs
Hook and loop fastener support plate for dust-free working and optimum results

ADHDISC-HOKLP-MEDIUM-MULTI-D150MM

For dust-free working and optimum results.
x 1 pcs
Hook and loop fastener support plate for dust-free working and optimum results

ADHDISC-HOKLP-HARD-MULTI-D150MM

For dust-free working and optimum results.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information