Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pole terminal puller, twin leg, 65 mm span

Two-arm pole terminal extractor span width 65 mm
PLETRMLEXTR-2ARM-SPNW65MM

Art.-no. 0714522066

EAN 4050382015389

Individual price display after login
Pole terminal puller, twin leg, 65 mm span

Art.-no. 0714522066

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For extracting battery terminals and other small parts

Very manageable puller


T-handle for extremely easy and safe work.



Drop-forged hooks



Precision-milled hook tips

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External clamping width (A)

65 mm

Clamping depth (B)

50 mm

Spindle length

115 mm

Hook-tip length (E)

10 mm

Hook-tip thickness (F)

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information