Polystyrene sealing plug
Threaded plug polystyrene
PLG-POLYSTYROL-PG7

Register now and access more than 125,000 products
For the secure sealing of an unused thread or through hole
Degree of protection IP54. A higher degree of protection can be achieved through assembly with a sealing ring
Datasheets(X)
Connection thread (conduit thread) | PG 7 |
Head diameter | 15 mm |
Min./max. temperature conditions | -30 to 100 °C |
Colour | Light grey RAL 7035 |
Material | PS - Polystyrene |
Thread length | 6 mm |