Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Polyurethane foam 2K TWIST

2C frame foam Twist
DRFRMFM-2C-TWIST-BLUE-400ML

Art.-no. 08921440

EAN 4056807139371

Individual price display after login
Polyurethane foam 2K TWIST

Art.-no. 08921440

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Two-component foam for quick installation of door frames
Excellent adhesion with most standard materials used in the construction industry such as bricks, concrete, plaster, wood, metals, foamed polystyrene, hard PVC and rigid PUR foams.
NoticeUse all foam within 5 minutes after activation! Leaving the foam in the can may cause the can to break apart. Immediately after the foam has fully hardened, it should be protected against UV radiation using e.g. plaster or paints.
National Technical Assessment ITB-KOT-2017/0234 edition 1 Doors must not be installed without the use of mechanical fasteners. Deformation in mounted elements can occur if no mechanical fasteners are used.
Product information

Certificates/ Documents

 | 

 | 

Application areaFor the rapid installation of wooden and steel door frames, installation and sealing of window sills, installation of stair-steps, filling of large hollow spaces such as between roof beams, installation of bathtubs and shower trays and the filling of moulds.
Instructions
  • Clean and degrease the working substrate.

  • Protect surfaces exposed to accidental foam contamination.

  • If the packaging (can) is cold, warm it up to room temperature.

  • Turn the cap at the bottom of the box clockwise 5 times.

  • Shake the can vigorously (approx. 40 sec: 20 times upside down, then 20 times with the valve up) in order to mix the ingredients thoroughly. The uniform blue colour of the foam indicates that the ingredients have been properly mixed.

  • Screw the can to the applicator.

  • The working position of the can is the "valve down" position.

  • Fill the vertical slots with foam from the bottom to the top.

  • Do not fill the whole gap — the foam increases its volume.

Chemical basis

Two-component polyurethane

Colour

Blue

Smell/fragrance

Characteristic

Moulded density

50 kg/m³

Conditions for moulded density

at 20°C and 50% relative humidity

Cell structure

Fine

Working life

5 min

Tack-free after

7 min

Conditions for being tack-free

at 23°C and 50% humidity

Can be cut after

15 min

Conditions for ability to cut

at 23°C and 50% relative humidity

Full resilience

4 h

Conditions for full resilience

at 23°C and 50% relative humidity

Final spreading possible after

10 min

Conditions for final spreading

at 20°C and 50% relative humidity, tested in accordance with Würth test methods

Min./max. processing temperature

10 to 25 °C

Min./max. ambient processing temperature

10 to 25 °C

Min./max. surface processing temperature

10 to 25 °C

Min./max. processing temperature for can

10 to 25 °C

Min./max. temperature resistance

-40 to 80 °C

Compression strength

15 N/cm²

Compression strength conditions

at 10% compression

Min. combined tension and shear resistance

9 N/cm²

Conditions for combined tension and shear resistance

at 23°C

Min. tensile strength

32 N/cm²

Conditions for tensile strength

in accordance with DIN EN 1607

Elongation at break

10 %

Yield (volume) approx.

10 l

Conditions for yield

at 23°C and 50% humidity

Contents

400 ml

Weight of content

520 g

Building material class

B2 - Normally inflammable

Building material class conditions

in accordance with DIN 4102

Resistance against

Aging

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 5°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information