Power pack 18 V M-CUBE With charger and 2 rechargeable batteries
Powerpack M-CUBE 18 V
POWERPACK-(2X4.0AH-6A)-M-CUBE
MASTER M-CUBE ZUBEHÖR
Register now and access more than 125,000 products
- Two powerful and robust batteries and a charger in each box
- Low weight, high performance and no battery memory effect
- Long service life and optimum performance utilisation
- Intelligent battery management with continuous single cell monitoring
- The robust housing with soft components protects the battery from being damaged if dropped and minimises the risk of scratching delicate surfaces
- Continuous monitoring of the remaining battery capacity with LED charge status indicator
- Compatible with all 18V M-CUBE battery-powered system products
Datasheets(X)
Nominal voltage | 18 V/DC |
Number of batteries/battery capacity | 2 x 4 Ah |
Max. charging current | 6 A |
Cable length | 1.5 m |
Weight of rechargeable battery/battery | 1340 g |
BTRYPCK-LIION-18V/4,0AH-(M-CUBE)-BASIC
MASTER M-CUBE ZUBEHÖRJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units