Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

PowerSwap Charging Station

Battery charger PowerSwap
CHRG-POWERSWAP-(USB-C)-PLG/C

Art.-no. 0827940802

EAN 4099618784286

Individual price display after login
PowerSwap Charging Station

Art.-no. 0827940802

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for charging up two PowerSwap batteries

Würth exclusive design


Charging station with USB-C port


Multiple use:


  • The charging station can be placed directly on the table

  • Attach it on a metal rack through strong magnet at backside

  • Fix it on the wall through install hole at backside (relative accessory is not included)

Charging process:


Batteries are charged one at a time for efficiency. The first inserted battery charges fully before the next one begins charging


Standby:


There are 3 LED for each tray. The 3 LED flash means that the battery is waiting for charging. When the middle LED flashes upon red color, it means the battery is damaged


Extra indicator:


When the station is connected to main, the LED indictor in the middle will be stable (green)

Notice

Suitable for use indoors and in dry rooms.


Batteries are charged one at a time for efficiency.


Input: 100-240VAC, 5V2A USB Charger (Max. 10W).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Charging current for AAA battery

0 A

Charging current for AA battery

0 A

Rechargeable battery defect detection

Yes

IP protection class

IP 20

Product weight (per item)

185.000 g

Colour

Black

Length x width x height

100 x 80.5 x 43 mm

Included in delivery

PowerSwap Charging Station, Charger 5V/2A, USB-A/USB-C charging cable

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PowerSwap Battery 2600mAh

BTRY-LIION-POWERSWAP-2600MAH-3.7V

Li-Ion battery that can be used for several PowerSwap LED hand lamps. The battery can be easily swapped, so that the lamp can be used continuously without interruption.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information