Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Precision gripping pincers tips bent 45°, extra-fine

Precision gripping tweezers bent
PULTWZR-GRIP-FINETIP-OFFSET-105MM

Art.-no. 071408 11

EAN 4011231709613

Individual price display after login
Precision gripping pincers tips bent 45°, extra-fine

Art.-no. 071408 11

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: Stainless steel, non-magnetic

  • Surface: Glare-free polished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For assembly work requiring the utmost precision.

Length (L)

105 mm

Tip distance

8 mm

Jaws width

0.4 mm

Surface

Plain

Angle of jaws

45 Degree

Product weight (per item)

14.550 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information