Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Premium System hammer holder

System hammer holder
SYSTEM HAMMER HOLDER
MODYF

Art.-no. M037025999
EAN 4250602102978

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The practical hammer holder can be easily and quickly attached to Premium Line trousers and tradesperson's clothing using sturdy fastening eyelets.
  • Hammer loop made of tear-proof and durable leather and metal

  • Reinforcement rivets, can be used for Premium Line and tradesperson's clothing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

One size

Material

Leather/Metal

Number of pieces

1 PCS

Product weight (per item)

96.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information