Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pressure cylinder lift 152 mm

Pressure cylinder 152 mm lift
PRESCYL-LFT-152MM-10T

Art.-no. 0715740103

EAN 4011231748438

Individual price display after login
Pressure cylinder lift 152 mm

Art.-no. 0715740103

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

5189.000 g

Connection thread

1/4 inch

Length

304 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information