Pressure regulator_2 for bottle sizes 5 kg and 11 kg
Pressure reg f bottle size 5 kg and 11 kg, 2 bar
PRESREG-2BAR-DIN/COMBI
Art.-no. 09848110
EAN 4011231916486
Register now and access more than 125,000 products
- 2 bar fixed setting
- Flow capacity: max. 6 kg/h
- Connection: DIN/combination x R 3/8" left-handed thread
Datasheets(X)
Connection thread | DIN/Combi x 3/8 inch (left-hand thread) |
Max. pressure | 2 bar |
Gas consumption per hour | 6 kg |