Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

1/2 inch socket TX IP
1/2 inch socket TX IP - 1
1/2 inch socket TX IP - 2
1/2 inch socket TX IP - 3
1/2 inch socket TX IP - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch socket TX IP

See product details

Available in 3 versions
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
Suitable for manual use in DIN 3120 reversible ratchets