Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Double spiral socket
Double spiral socket  - 1
Double spiral socket  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Double spiral socket

With a special spiral profile that enables wheel columns and castings to be unlocked and unscrewed
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
  • Double spiral sockets: with 6-spiral profile on one side and 12 spirals on the other, in order to better fit the level of damage

  • Can also be used to unscrew anti-theft wheel nuts with a round profile
Notice

Length 100 mm: total length with extension fitted