Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

1/2 inch impact socket wrench insert
1/2 inch impact socket wrench insert - 1
1/2 inch impact socket wrench insert - 2
1/2 inch impact socket wrench insert - 3
1/2 inch impact socket wrench insert - 4
1/2 inch impact socket wrench insert - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch impact socket wrench insert

Integrated spring and retaining magnet for gentle installation of alloy wheel rims

See product details

Available in 4 versions
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
Long version with colour coding system



Standard: DIN 3121/ ISO 1174



Surface: Forged, burnished



Drive: 1/2 inch square socket, hole for locking pin and groove for O-ring



Tip: For hexagon head



Spring with retaining magnet


Magnet ensures secure retention of nuts and screws, maximum positive locking due to length adjustment



Plastic sleeves


Prevents damage to paint on aluminium rims