Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

1" extension DIN 3123, ISO 3316
1" extension DIN 3123, ISO 3316 - 1
1" extension DIN 3123, ISO 3316 - 2

For detailed information, other images and documents, please select individual articles from the following table.

1" extension DIN 3123, ISO 3316

See product details

Available in 2 versions
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
  • Surface: Chrome-plated, matt

  • Drive: 1" square socket, pin detent

  • Tip: 1" square head, pin detent