Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

1" ratchet head DIN 3122, ISO 3315
1" ratchet head DIN 3122, ISO 3315 - 1
1" ratchet head DIN 3122, ISO 3315 - 2

For detailed information, other images and documents, please select individual articles from the following table.

1" ratchet head DIN 3122, ISO 3315
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
  • Head: 24 teeth, 15° angle of rotation, reversible

  • Square with ball

  • Surface: Chrome-plated, matt