Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

15-pin socket Standard 24V

For detailed information, other images and documents, please select individual articles from the following table.

15-pin socket Standard 24V
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
Includes 15 crimp contacts (12 x 1.5 mm², 3 x 2.5 mm²)

Notice

Two different rubber seals are included for hose lines up to Ø 15 mm or corrugated tube ND13 (nominal diameter)

ADR-approved, TÜV-certified, complies with ISO 12098