Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rechargeable battery Li-ion 18 V BASIC M-CUBE
Rechargeable battery Li-ion 18 V BASIC M-CUBE - 1
Rechargeable battery Li-ion 18 V BASIC M-CUBE - 2
Rechargeable battery Li-ion 18 V BASIC M-CUBE - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable battery Li-ion 18 V BASIC M-CUBE

Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
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
Tight fit and optimal heat removal


Integrated, robust cell frame encloses the cells and thus protects the battery from overheating and vibrations.



Long service life and optimum utilisation of output


Intelligent battery management with continuous individual cell monitoring



Protection of the battery and the workpieces


The robust housing with soft components protects the battery against damage from falls and minimises the risk of scratches on delicate surfaces.



Continuous monitoring of the remaining battery capacity


LED charge status indicator