Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Masonry mortar. TBM
Masonry mortar. TBM - 1
Masonry mortar. TBM - 2
Masonry mortar. TBM - 3
Masonry mortar. TBM - 4

For detailed information, other images and documents, please select individual articles from the following table.

Masonry mortar. TBM

Ready-to-use masonry mortar
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
One-component PU mortar, moisture cured. No power tools, water or special equipment are required. It can be applied to load-bearing and partition walls. Produces a strong connection in just two hours. Waiting time for the next stages of construction works are significantly shortened (thermal insulation, plaster, tiling works).
Excellent thermal insulation properties due to prevention of thermal bridging. Mould-resistant.
NoticeMortar can only be applied to masonry construction materials with highly accurate dimensions (height and flatness deviation of surface ± 0.3 mm)
Product is covered by Technical Approval ITB No. AT-15-9365/2014