Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Aluminium extension ladder 2 pieces

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium extension ladder 2 pieces

See product details

Available in 3 versions
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
  • Easy extension and retraction

  • Robust guide fittings with plain bearings made from abrasion-resistant plastic provide secure, torsion-resistant support for the ladder parts

  • High torsional rigidity thanks to quadruple flanged and pressed connections between struts and rungs

  • Rungs and spar made of extruded aluminium for very good bending resistance

  • Secure footing thanks to non-slip 2-component ladder feet/cross rail shoes

  • Grooved rungs ensure safe stepping

  • Increased stability and tilt resistance thanks to the cross rail

  • The sliding part can be used on both sides due to ladder feet at both ends and rungs grooved on both sides (type 2x8, type 2x10)
Notice

The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.