For detailed information, other images and documents, please select individual articles from the following table.
Polyurethane foam 2K TWIST
Two-component foam for quick installation of door frames
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Clean and degrease the working substrate.
- Protect surfaces exposed to accidental foam contamination.
- If the packaging (can) is cold, warm it up to room temperature.
- Turn the cap at the bottom of the box clockwise 5 times.
- Shake the can vigorously (approx. 40 sec: 20 times upside down, then 20 times with the valve up) in order to mix the ingredients thoroughly. The uniform blue colour of the foam indicates that the ingredients have been properly mixed.
- Screw the can to the applicator.
- The working position of the can is the "valve down" position.
- Fill the vertical slots with foam from the bottom to the top.
- Do not fill the whole gap — the foam increases its volume.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!