For detailed information, other images and documents, please select individual articles from the following table.
3-chamber light cluster, square, 12V/24V
Universal, LED design
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Output: 2.3 W
Connection:
With 0.5 m cable and securing material
Including attachment
1 LCG required each side of HGV (left and right), connect max. 2 LED lamps to 1 LCG
ADR-certified
IP68
Can be used with 12V and 24V vehicle electrical systems
Features
Turn signal, brake and tail light
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!