Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

3D snap-on coupling and adjustment adapter redesigned Dynapro slide with improved function
3D snap-on coupling and adjustment adapter redesigned Dynapro slide with improved function - 1
3D snap-on coupling and adjustment adapter redesigned Dynapro slide with improved function - 2
3D snap-on coupling and adjustment adapter redesigned Dynapro slide with improved function - 3
3D snap-on coupling and adjustment adapter redesigned Dynapro slide with improved function - 4
3D snap-on coupling and adjustment adapter redesigned Dynapro slide with improved function - 5
3D snap-on coupling and adjustment adapter redesigned Dynapro slide with improved function - 6
3D snap-on coupling and adjustment adapter redesigned Dynapro slide with improved function - 7
3D snap-on coupling and adjustment adapter redesigned Dynapro slide with improved function - 8
3D snap-on coupling and adjustment adapter redesigned Dynapro slide with improved function - 9

For detailed information, other images and documents, please select individual articles from the following table.

3D snap-on coupling and adjustment adapter redesigned Dynapro slide with improved function
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
  • Smoother height and inclination adjustment

  • Clear symbols for easy identification of the adjustment direction

  • Wider scope of application due to narrower construction of the front locking device: Can be used from a clear cabinet width of 182 mm

  • High stability: Can be used for Dynapro up to a load of 70 kg

Dimensions not binding. Subject to technical changes!