Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

3M™ VHB™ high-performance adhesive tape 5952

For detailed information, other images and documents, please select individual articles from the following table.

3M™ VHB™ high-performance adhesive tape 5952

Double-sided adhesive tape made of closed-cell acrylate adhesive with very high adaptability to the surface to be bonded. Bonds entire surfaces without clamping, regardless of whether they are smooth or textured.

See product details

Available in 1 version
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
  • Quick and easy adhesion as well as strong and lasting durability

  • Adheres to a wide range of materials, including powder coatings and rough/uneven surfaces

  • Excellent immediate adhesion, which simplifies the production process, as components can be further processed immediately after assembly

  • Very high adaptability (excellent strain relaxation, levels slight surface roughness)

  • Very good resistance to weathering, UV and solvents

  • Vibration-dampening

  • Excellent sealing function

  • Strain-free adhesion of different materials, absorbs forces

  • Enables the use of thinner, lighter and differing materials

  • Virtually invisible fastening ensures smooth surfaces

  • Suitable for indoors and outdoors