Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

3-in-1 polishing disc

For detailed information, other images and documents, please select individual articles from the following table.

3-in-1 polishing disc

Three-part polishing disc for fastening polishing pads, lambskins etc. with hook-and-loop attachment.
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
The polishing disc consists of three polishing discs attached to each other with hook-and-loop fasteners, which allow all our differently sized polishing pads and lambskins (90 mm, 145 mm and 170 mm) to be used with just one polishing disc.



Saves time:


quick changing to the desired polishing disc size, no detaching and attaching of the hook-and-loop mounting discs in different sizes needed any more.



Central perforation:


enables quick and simple centring of our polishing pads with central drill hole

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations must be observed.