Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

4D snap-on coupling with adjustment adapter
4D snap-on coupling with adjustment adapter - 1
4D snap-on coupling with adjustment adapter - 2
4D snap-on coupling with adjustment adapter - 3
4D snap-on coupling with adjustment adapter - 4
4D snap-on coupling with adjustment adapter - 5
4D snap-on coupling with adjustment adapter - 6
4D snap-on coupling with adjustment adapter - 7
4D snap-on coupling with adjustment adapter - 8
4D snap-on coupling with adjustment adapter - 9
4D snap-on coupling with adjustment adapter - 10
4D snap-on coupling with adjustment adapter - 11

For detailed information, other images and documents, please select individual articles from the following table.

4D snap-on coupling with adjustment adapter

Redesigned snap-on coupling and adjustment adapter of the Dynapro guide with improved function
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
  • Front locking device with integrated depth adjustment

  • Smoother height and inclination adjustment

  • Clear symbols for easy identification of the adjustment direction

  • Wider scope of application due to narrower construction of the front locking device: Can be used from a clear cabinet width of 182 mm

  • High stability: Can be used for Dynapro up to a load of 70 kg
Notice

Depth adjustment can only be used with Dynapro soft-close.


With Dynapro Tipmatic and Dynapro Tipmatic soft-close, depth adjustment is already integrated into the Tipmatic unit and the depth must not be adjusted using the snap-on coupling.

Dimensions not binding. Subject to technical changes!