Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

7-pin socket 12 V With cut-off contact for rear fog light

For detailed information, other images and documents, please select individual articles from the following table.

7-pin socket 12 V With cut-off contact for rear fog light

See product details

Available in 2 versions

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

Rear fog light is switched off on the towing vehicle as soon as a trailer is hitched up



7-pin system:


  • The recess in the cover holds the connector in the socket

  • Screw contacts resistant to higher pulling loads

  • Operating temperature: -25°C to +75°C

  • Marking of contacts complies with ISO1724

  • Current rating: Max. 25 A (with 2.5 mm2 wire)

Complies with ISO 1724 (N-version)