Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

90° push-in elbow For Alu-Steck-WES aluminium pipe

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

90° push-in elbow For Alu-Steck-WES aluminium pipe

Can be used in situations where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required.
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
  • Very good corrosion resistance

  • Low weight

  • With sleeves moulded on both sides, meaning no additional insertion sleeves are required

VDE 0605 and DIN EN 61386-21