The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
90° push-in elbow For Alu-Steck-WES aluminium pipe
Can be used in situations where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Very good corrosion resistance
- Low weight
- With sleeves moulded on both sides, meaning no additional insertion sleeves are required
VDE 0605 and DIN EN 61386-21
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!