Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagonal bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K)
Hexagonal bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K) - 1
Hexagonal bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K)

See product details

Available in 24 versions
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
The mechanical properties are regulated in SAE J429



The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm