Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hexagonal bolt with thread up to the head ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K), UNC (comparable with ISO metric thread)
Hexagonal bolt with thread up to the head ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K), UNC (comparable with ISO metric thread) - 1
Hexagonal bolt with thread up to the head ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K), UNC (comparable with ISO metric thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K), UNC (comparable with ISO metric thread)
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
The thread length deviates from the standard ASME B18.2.1 thread to head



1 INCH (in) = 25.4 mm



FT = full thread



The mechanical properties are regulated in SAE J429.