Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Countersunk head screw ASME B18.3, plain stainless steel, low head, UNC (comparable with ISO metric thread)
Countersunk head screw ASME B18.3, plain stainless steel, low head, UNC (comparable with ISO metric thread) - 1
Countersunk head screw ASME B18.3, plain stainless steel, low head, UNC (comparable with ISO metric thread) - 2
Countersunk head screw ASME B18.3, plain stainless steel, low head, UNC (comparable with ISO metric thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw ASME B18.3, plain stainless steel, low head, UNC (comparable with ISO metric thread)

See product details

Available in 2 versions
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
1 INCH (in) = 25.4 mm


18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F879