Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ASSY® 3.0 collated chipboard screw
ASSY<SUP>®</SUP> 3.0 collated chipboard screw - 1
ASSY<SUP>®</SUP> 3.0 collated chipboard screw - 2
ASSY<SUP>®</SUP> 3.0 collated chipboard screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 collated chipboard screw

For universal use for mass screwing jobs in furniture construction, shopfitting, fitting attachments and interior fittings
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
Zinc-plated steel, yellow, partial thread, countersunk head, AW drive, collated



Connects the wood instead of splitting it



End mill – the "auxiliary motor" for lower force


  • Reduction of the screw-in and head countersinking torque, especially with long screws

  • Protection of screw-in tools

  • From diameter = 5 mm, L = 70 mm


Asymmetric thread – faster speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing in than conventional chipboard screws

  • Double thread: 3.0–4.5 mm

  • Coarse thread: 5.0-12.0 mm


AW drive – more power


  • Optimum transmission of forces

  • Very good snug fit

  • Fast location

  • Screw locates securely

  • Almost no unscrewing of the bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 5 bit sizes for the diameters 3.0 to 12.0 mm


Ring/mating thread — less tendency of the wood to split, very few blow-outs


  • Minimal splitting forces, especially when screwing in at edges

  • Reduction of the screw-in torque

  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread

  • Ring thread: up to 4.5 mm

  • Mating thread: from 5.0 mm
Notice

The screws are not suitable for outdoor use and for rooms subject to short-term or continuously high moisture levels! Please use ASSY 3.0 A2 stainless steel screws in these cases.


To attach metals to wood, machine a precise cutout in the metal tab.


ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic anchors, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.