Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ASSY® 4 A2 TH universal screw Plain A2 stainless steel, partial thread, top head
ASSY<SUP>®</SUP> 4 A2 TH universal screw Plain A2 stainless steel, partial thread, top head - 1
ASSY<SUP>®</SUP> 4 A2 TH universal screw Plain A2 stainless steel, partial thread, top head - 2
ASSY<SUP>®</SUP> 4 A2 TH universal screw Plain A2 stainless steel, partial thread, top head - 3
ASSY<SUP>®</SUP> 4 A2 TH universal screw Plain A2 stainless steel, partial thread, top head - 4
ASSY<SUP>®</SUP> 4 A2 TH universal screw Plain A2 stainless steel, partial thread, top head - 5
ASSY<SUP>®</SUP> 4 A2 TH universal screw Plain A2 stainless steel, partial thread, top head - 6
ASSY<SUP>®</SUP> 4 A2 TH universal screw Plain A2 stainless steel, partial thread, top head - 7
ASSY<SUP>®</SUP> 4 A2 TH universal screw Plain A2 stainless steel, partial thread, top head - 8

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 A2 TH universal screw Plain A2 stainless steel, partial thread, top head

Partial-thread screw made of high-quality austenitic A2 stainless steel with top head for universal wood-to-wood fastening in outdoor areas exposed to weathering

See product details

Available in 3 versions
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
RW recess ensures optimal power transmission


  • Larger contact surface at the bit offers increased power

  • More stability, one-handed working and precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for multiple screw diameters

  • Compatibility with previous AW recess


Visually appealing, unobtrusive fastening of narrow wooden components


  • Small screw head with lens-shaped rounded head for visually appealing, unobtrusive fastening

  • Highly effective milling ribs prevent narrow wooden profiles from splitting


Higher breaking torque


  • Higher power transmission in compact and hard woods due to single-start thread with reinforced, asymmetrical thread flank geometry

  • Better anchorage due to higher thread flanks


Smooth thread start ensures optimised piercing and engaging of the screw


  • Minimal splitting due to material displacement by the dome-shaped milling elements in the tip

  • Minimal friction when screwing in the thread reduces the amount of force required


Stainless use for accessible timber connections in outdoor areas exposed to weathering


  • Made of austenitic, non-magnetic and non-rusting A2 stainless steel

  • Can be used in a rural or urban environment or in an industrial atmosphere without significant exposure to chlorides or SO2

  • With anti-friction coating for easy screwing
Notice
  • Austenitic stainless steel is characterised by a high degree of corrosion resistance against aggressive industrial air, sea air, tap water, river water, mine water and salt water, as well as woods containing tannic acid. It has limited resistance to acid and is not suitable for atmospheres containing chlorine gas

  • We recommend using the Würth software or corresponding design aids for planning and designing your installation. Dimensioning of ASSY screws can be carried out in the Würth timber construction software from a screw dia. of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in wood and engineered wood. For applications in plastic anchors where a reduction in the admissible load may occur, only use screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

Approved in accordance with ETA-11/0190

The requirements of the European Technical Approval (ETA) must be observed