Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Screw for installation of construction joinery fittings ASSY

For detailed information, other images and documents, please select individual articles from the following table.

Screw for installation of construction joinery fittings ASSY

ASSY screw for installation of construction joinery fittings

See product details

Available in 4 versions
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
  • Screw for installation of construction joinery fittings

  • Socket for RW20 drive

  • Thread diameter 4 mm

  • Reduced head with a diameter of 7 mm is properly positioned in the socket of the fitting

  • Tightening torque ranges from 0.8 Nm to 1.7 Nm
NoticeA2K zinc coating, white zinc, min. 5 µm