Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ASSY® 4 CS BLACK fittings screw Zinc-nickel-plated black full thread countersunk head
ASSY<SUP>®</SUP> 4 CS BLACK fittings screw Zinc-nickel-plated black full thread countersunk head - 1
ASSY<SUP>®</SUP> 4 CS BLACK fittings screw Zinc-nickel-plated black full thread countersunk head - 2
ASSY<SUP>®</SUP> 4 CS BLACK fittings screw Zinc-nickel-plated black full thread countersunk head - 3
ASSY<SUP>®</SUP> 4 CS BLACK fittings screw Zinc-nickel-plated black full thread countersunk head - 4
ASSY<SUP>®</SUP> 4 CS BLACK fittings screw Zinc-nickel-plated black full thread countersunk head - 5
ASSY<SUP>®</SUP> 4 CS BLACK fittings screw Zinc-nickel-plated black full thread countersunk head - 6
ASSY<SUP>®</SUP> 4 CS BLACK fittings screw Zinc-nickel-plated black full thread countersunk head - 7
ASSY<SUP>®</SUP> 4 CS BLACK fittings screw Zinc-nickel-plated black full thread countersunk head - 8
ASSY<SUP>®</SUP> 4 CS BLACK fittings screw Zinc-nickel-plated black full thread countersunk head - 9
ASSY<SUP>®</SUP> 4 CS BLACK fittings screw Zinc-nickel-plated black full thread countersunk head - 10

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 CS BLACK fittings screw Zinc-nickel-plated black full thread countersunk head

Full-thread screw with countersunk head for fastening metal fittings or cabinet connectors in timber or engineered-wood panels

See product details

Available in 17 versions
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
Ideal power transmission due to RW recess


  • More power due to a larger contact surface at the bit

  • More stability, one-handed working and precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Mechanically interlocking connection to metal fittings or in wood products with high bulk density


  • For connecting fittings with full-thread steel screws

  • Perfect fit of 90° head in fittings with metal countersinks

  • Tight joint without countersinking as the screw head does not have any milling elements

  • The head is inserted by pressing


No over-tightening with high feed performance


  • Higher power transmission in compact and hard woods due to reinforced, asymmetrical flank geometry of the coarse thread

  • Better anchorage due to higher thread flanks


Smooth thread start ensures optimised piercing and biting of the screw


  • Minimal splitting due to material displacement by the dome-shaped milling elements in the tip

  • Minimal friction when screwing in the thread reduces the amount of force required
Notice
  • We recommend using the Würth software or corresponding design aids for planning and designing your installation. Design of ASSY screws can be carried out in the Würth timber construction software from a screw dia. of 5 mm

  • Do not use the screw in applications with direct exposure to the weather or in wet rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 or A4 stainless steel screws and, if the atmosphere contains chlorine, use HCR stainless steel screws

  • ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in timber and engineered wood. For applications in plastic anchors where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

Approved as per ETA-11/0190

The requirements of the European Technical Approval (ETA) must be observed