For detailed information, other images and documents, please select individual articles from the following table.
ASSY® FBS Window construction and screw attachments
The special head with restraining grooves makes it ideal for all timber window frame and furniture construction.
Register now and access more than 125,000 products



Variants
Register now and access more than 125,000 products
Zinc-plated steel, blue passivated, full thread, raised countersunk, AW drive
Connects the wood instead of splitting it
Special countersunk head Ø 7.2 mm, with light lens and under-head braking ribs to avoid damaging the surface.
- Thanks to the special head shape, the head fits cleanly in the fitting
- Thanks to the under-head braking ribs, over-turning of the screws in the fitting is prevented
Machine-capable AW drive system
- Better force transfer
- Longer life
- Optimum centring
- Largest possible contact surface
Asymmetrical entry thread with sharp tip.
- Quick bite and precise placement
- Low screw-in torque to increase the service life of the processing machine and the bit insert
- High over-turning force
- Faster screwing in than conventional chipboard screws
Ring thread – less tendency of the wood to split, very few blow-outs
- Minimal splitting forces, especially when screwing in at edges
- Reduction of the screw-in torque
- Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread
Not for outdoor use! Please use ASSY stainless steel screws in these cases.
To attach metals to wood, bradawl a precise cutout in the metal tab.
ETA-11/0190
When using these screws, please follow ETA-11/0190 specifications.
The special head with restraining grooves makes it ideal for all timber window frame and furniture construction.
For coniferous wood or wood-based materials made from softwood, make the fitting without a bradawl. To reduce the edge distances make a predrilled hole according to the core diameter. When screwing into hardwood, drill according to ETA-11/0190.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!