Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ASSY® Isotop Wood construction screw
ASSY<SUP>®</SUP> Isotop Wood construction screw - 1
ASSY<SUP>®</SUP> Isotop Wood construction screw - 2
ASSY<SUP>®</SUP> Isotop Wood construction screw - 3
ASSY<SUP>®</SUP> Isotop Wood construction screw - 4

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® Isotop Wood construction screw

Double thread screw ideal for securing roof insulation and façade mounting using soft or pressure-resistant insulating materials

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

Steel, yellow galvanised, double thread, cylinder head, AW drive



Head:


Small cylinder head — ideal for sinking into wood



Thread:


A coarse, single-flight asymmetrical thread reduces the screw-in time by 30%



Plastic non-friction coating:


Enables easy screw-in due to sharp threads with glide-promoting coating



AW drive:


  • Optimum centring

  • Largest possible contact surface of the bits in the screw drive, thus no ejection forces


Combination/replacement products:


  • ASSY 3.0 SK

  • ASSY plus VG
Notice

ASSY Isotop is screwed into the rafters, for example, through the counter lathing and insulation without pre-drilling. With very dry wood (e.g. old building renovation) we recommend pre-drilling the counter lathing 8 mm.



You can use the Würth timber dimensioning software for an individualised static recommendation. Use this formula to easily calculate the screw length (specified in mm).



Additional product documentation:


  • Würth timber dimensioning software, (available online or as a download for offline work)

  • Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

  • Data sheets for over-rafter insulation

ETA–11/0190

When using these screws, please follow ETA-11/0190 specifications.