Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ASSY® Isotop wood screw
ASSY<SUP>®</SUP> Isotop wood screw - 1
ASSY<SUP>®</SUP> Isotop wood screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® Isotop wood screw

Double-threaded screw ideal for securing insulation to ventilated roofs and mounting façades with soft or pressure-resistant insulation
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
White zinc plated steel, double thread, socket head, AW drive



Head:


Small socket head - ideal for sinking into wood



Thread:


Asymmetrical coarse pitch single thread lowers screwing time by 30 %



Synthetic lubricant coating:


Screws in easily due to sharp threads with glide-promoting coating



Tip with mating thread:
•Ensures less cracking of the wood
•Reduces screw-in torque


AW drive:


  • Optimum centring

  • Maximum contact surface of the tip in the drive, therefore no expulsion forces


Substitute or related products:


  • ASSY 3.0 TL

  • ASSYplus VG
Notice

The ASSY Isotop screw is secured to the joists without pre-drilling by means of counter-battens and insulation, for example. On very dry wood (e.g. when renovating old roofs), an 8 mm pre-drilled hole in the counter-battens is recommended.



Würth's dimensioning software can be used for customised construction instructions. Use this formula to quickly find the screw length (in mm).

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.