Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ASSY®plus FT, countersunk head timber screw
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 1
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 2
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 3
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 4
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 5
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 6
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 7
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 8
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 9
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 10
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 11
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 12
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 13
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 14
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 15
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 16
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 17
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 18
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 19
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 20
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 21
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 22
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 23
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 24
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 25
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 26
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 27
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 28
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 29
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 30
ASSY<SUP>®</SUP>plus FT, countersunk head timber screw - 31

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus FT, countersunk head timber screw

Full-thread screw that can be used universally within the new construction and renovation sector for timber construction, carpentry, timber house and element construction.

See product details

Available in 2 versions
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
  • It is perfect for structural reinforcements (lateral compression and lateral tensile) for beams, the static connection of a second wooden cross-section and to create wooden/concrete composite floors.

  • The countersunk head is ideal for lateral compression reinforcements and metal connections.

  • Very high load capacity

  • Very small edge distances (as pre-drilled)

  • Pre-drilling option permitted

  • Screw-in angle 0°–90°

  • Approval for hardwood, KERTO/LVL and board plywood and other wooden materials

  • Wide product range from 10x120 mm to 800 mm


Drill tip:


Extremely short permitted edge distances, e.g. 3xd - d = 8 mm - 60 mm support; no pre-drilling required, the wood does not split and break open



Thread:


Symmetrical full thread for high load-bearing capacity. Plastic non-friction coating: Enables easy screwing in and reduces the screw-in torque



Countersunk head


  • Designed for screw connections in combination with steel components

  • Ideal for lateral compression reinforcement of bearings

  • We recommend: Combine with angled washer 45°


AW® drive


  • Enhanced force transmission

  • Optimal centring

  • Long service life

  • Uniform force distribution prevents damage to surface coating


Material:


High-strength steel for high breaking torque/galvanised, blue passivated

Notice

The requirements of the European Technical Approval must be observed.



Available work documents:


  • Clear calculation tables for various standard applications. Ask your sales representative for your free copy!

  • Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA–11/0190


ETA–13/0029 (10x160 mm to 10x600 mm)