Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ASSY®plus brass-plated chipboard screw
ASSY<SUP>®</SUP>plus brass-plated chipboard screw - 1
ASSY<SUP>®</SUP>plus brass-plated chipboard screw - 2
ASSY<SUP>®</SUP>plus brass-plated chipboard screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus brass-plated chipboard screw

For elegant attachment of glass strips or decorative baseboards in dry indoor areas without pre-drilling e.g. shopfitting, furniture construction or interior design.
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
Precise positioning and no splitting


Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent irritating splitting or rupturing of the wood.



Fast screwing


The gentle start of the thread after the drill tip enables rapid screw-in.



Clean and simple countersinking


The milled ribs facilitate clean and simple countersinking of the screw.



AW drive for optimum locating and power transmission


The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

Notice

ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page: www.wuerth.de/assy.

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.